Shop OBERDORFER

5 HP Stainless Steel Magnetic Drive Gear Pump 230/460V

  • Mfr # SM93516CWM6-X97
  • Zoro # G2228521

product price: 
$
11,785.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Magnetic Drive
HP
5 hp
Voltage
230V, 460V
Height (In.)
9 in
GPM @ 40 PSI
21.8 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM93516CWM6-X97
Zoro #
G2228521
UPC #
-
Country of Origin
United States
Item
Rotary Gear Pump
Type
Magnetic Drive
HP
5 hp
Voltage
230V, 460V
GPM @ 40 PSI
21.8 gpm
Max. Temp. (F)
450 Degrees F
GPM @ 60 PSI
21.5 gpm
GPM Max.
22.25 gpm
Min. Temp. (F)
-50 Degrees F
Motor Frame
182TC
Seal
Samarium Cobalt
GPM @ 20 PSI
22 gpm
GPM @ 100 PSI
20.1 gpm
Max. Viscosity (SSU)
100 SUS
Bushing
Carbon
Gears
Helical
Suction Lift (Ft.)
15 ft
GPM @ 80 PSI
20.8 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Gear Material
316 Stainless Steel
Shaft Material
316 Stainless Steel
Phase
Three
Max. Pressure (PSI)
110 psi
Amps
13.2/6.6
Body Material
316 Stainless Steel
GPM @ Freeflow
23 gpm
Max. RPM
1,750 RPM
Temp. Range
Not Available
Flow Rate @ 20 psi
22 gpm
Bushing Material
Carbon Graphite
Operating Temperature - Minimum
-50 Degrees F
Gear Design
Helical
Operating Temperature - Maximum
450 Degrees F
Nameplate Voltage
230/460V AC
Flow Rate @ 40 psi
21.8 gpm
Compatible Motor Frame
182TC
Flow Rate @ 100 psi
20.1 gpm
Motor Speed - Maximum
1,750 RPM
Flow Rate @ 80 psi
20.8 gpm
Seal Material
Cobalt
Media Intake Connection Type
FNPT
Viscosity - Maximum
100 SUS
Media Discharge Connection Type
FNPT
Flow Rate - Maximum
22.25 gpm
Horsepower - Maximum
5 hp
Operating Pressure - Maximum
110 psi
Suction Lift -Maximum
4 ft
Flow Rate @ 60 psi
21.5 gpm

Dimensions

Height (In.)
9 in
Port Size (In.)
1 1/2 in
Manufacturers Warranty Length
1 yr
Width (In.)
9 in
Length (In.)
25 in
Overall Length
25 in
Overall Width
9 in
Overall Height
9 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Inlet Diameter
1 1/2 in
For Motor Frame Size
182TC
Discharge Diameter
1 1/2 in
Wire Rope Length
25 in
Length
25 in

Description

Rotary Gear Pump, Operating Pressure - Maximum 110 psi, Viscosity - Maximum 100 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 5 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.