Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Gear Pump, 1/3 HP, 1 Phase

  • Mfr # R10416CAC1-F50

  • Zoro # G2734943


product price: $3,559.99
/ea
Free Shipping & Returns

Key Features

Type
Close Coupled
HP
1/3 hp
Voltage
115/230
GPM @ 40 PSI
1.9 gpm
Min. Temp. (F)
-50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10416CAC1-F50
Zoro #
G2734943
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
16.31 in
Port Size (In.)
1/2 in
Manufacturers Warranty Length
1 yr
Width (In.)
6.63 in
Height (In.)
6.88 in
Overall Length
16.3 in
Overall Height
6.9 in
Overall Width
6.6 in
Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in

Details

Item
Rotary Gear Pump
Type
Close Coupled
HP
1/3 hp
Voltage
115/230
GPM @ 40 PSI
1.9 gpm
Min. Temp. (F)
-50 Degrees F
Shaft Material
316 Stainless Steel
Suction Lift (Ft.)
3 ft
Max. RPM
1,725 RPM
Gears
Helical
GPM @ 80 PSI
1.65 gpm
Phase
Single
GPM @ 20 PSI
2.1 gpm
Body Material
316 Stainless Steel
GPM @ 60 PSI
1.7 gpm
O-Ring
PTFE Encapsulated Silicone
GPM Max.
2.24 gpm
Bushing
Carbon Graphite
Gear Material
316 Stainless Steel
Max. Pressure (PSI)
110 psi
GPM @ 100 PSI
1.6 gpm
Max. Viscosity (SSU)
100 SUS
GPM @ Freeflow
2 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Seal
PTFE, Type 9T Mechanical with Stainless Steel
Amps
6/3
Motor Frame
56C
Max. Temp. (F)
450 Degrees F
O-Ring Material
PTFE
Flow Rate @ 100 psi
1.6 gpm
Motor Speed - Maximum
1,725 RPM
Media Intake Connection Type
FNPT
Seal Type
Mechanical
Flow Rate @ 40 psi
1.9 gpm
Suction Lift -Maximum
2 ft
Horsepower - Maximum
1/3 hp
Operating Temperature - Minimum
-50 Degrees F
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
2.24 gpm
Flow Rate @ 20 psi
2.1 gpm
Nameplate Voltage
115/230V AC
Flow Rate @ 60 psi
1.7 gpm
Bushing Material
Carbon Graphite
Media Discharge Connection Type
FNPT
Viscosity - Maximum
100 SUS
Gear Design
Helical
Operating Temperature - Maximum
450 Degrees F
Compatible Motor Frame
56C
Flow Rate @ 80 psi
1.65 gpm
Seal Material
PTFE

Description

Rotary Gear Pump, Operating Pressure - Maximum 150 psi, Viscosity - Maximum 100 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1/3 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.