Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Light, LED, 100 to 240VAC, Wtrproof

  • Mfr # LED-1936-120V

  • Zoro # G0165606


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
100 to 240V AC
Watts
38 W
Lumens
3,200 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-1936-120V
Zoro #
G0165606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 in
Outside Dia.
4.76 in
Cord Length
12 ft
Power Cord Length
12 ft
Overall Width
4.76 in
Manufacturer Warranty Length
1 yr Electrical and Mechanical Defects, 5 yr Prorated

Details

Item
Linear Machine Tool Light
Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
100 to 240V AC
Watts
38 W
Lumens
3,200 lm
Gauge/Conductor
18/3
Mounting Type
Magnet
Tube Material
Aluminum
Lamp Type
Led
Average Life
50,000 hr
Cord Type
AWM/SVT
Ballast
Remote
Special Features
Waterproof
Includes Bulb
Yes
Maximum Brightness
3,800 lm
Cord Designation
SVT
IP Rating
IP67
Hazardous Location Specification
Not Rated
Color Temperature
5000K
Wattage
38 W
Lens Material
Glass
Application
Grinder, Lathe, Mill
Color Rendering Index
80
Housing Material Finish
Nickel Plated
Electrical Connection Type
AC Adapter
Adjustability
Adjustable 45 Degrees
Number of Cord Wires
3
Resistance Properties
Oil and Grease Resistant, Waterproof
Switch Type
No Switch
Housing Material
Aluminum
Dimmable
Yes
Lamp Life
50,000 hr
Operating Voltage
100 to 240V AC
Ballast Type
Remote
Cord Wire Gauge
18 AWG
Mount Type
Magnet
Machine Light Type
Linear

Description

Linear Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 3,800 lm, Mount Type Magnet, Operating Voltage 100 to 240V AC, Overall Length 19 in, Power Cord Length 12 ft, Wattage 38 W, Resistance Properties Oil and Grease Resistant, Waterproof, Adjustability Adjustable 45 Degrees , Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type AC Adapter, Hazardous Location Specification Not Rated, Includes Bulb Yes, Machine Light Type Linear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.