Shop All High Visibility Shirts & Sweatshirts
Occunomix
2XL Sweatshirt, Hi-Vis Yellow
Mfr # LUX-SWTHZBK-Y2X
Zoro # G4328278
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Features Drawstring and Adjustable Stoppers
- Back Stripe Pattern U
- Standards ANSI, ISEA
Product Information
- Brand Occunomix
- MFR # LUX-SWTHZBK-Y2X
- Zoro # G4328278
- UPC # 021844613775
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 56 in |
Sleeve Length | 35 1/4 in |
Length | 31 1/2 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Details
Description
Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size 2XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, ISEA, Maximum Chest Size 56 in, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated (OBL1-99)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217L)
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 WWC-H)
- SURECAN 2 gal Red HDPE Type II Safety Gas Can Gasoline (SUR2SFG2)
- OCCUNOMIX XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YXL)
- OCCUNOMIX Large Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YL)
- OCCUNOMIX Medium Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YM)
- OCCUNOMIX T-Shirt, Mens, XL, Yellow (LUX-SSETP2B-YXL)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLH-YXL)
- OCCUNOMIX T-Shirt, Mens, 4XL, Yellow (LUX-SSETP2B-Y4X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- Occunomix High Visibility Shirts & Sweatshirts