Shop OCCUNOMIX
See all product information
Create Account
Heat Pax 1100-80D Hand Warmers 40-Pack Display, 1100-80D
- Mfr # 1100-80D
- Zoro # G502664523
product price:
$
52.85
/ea
Key Features
Height
4.72 in
Width
7.09 in
Weight
6.4 lbs
Length
10.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100-80D
- Zoro #
- G502664523
- UPC #
- 21844567238
- Country of Origin
- United States
- Item
- Pax Hand Warmers
- Weight
- 6.4 lbs
Dimensions
- Height
- 4.72 in
- Width
- 7.09 in
- Length
- 10.24 in
Description
OCCUNOMIX® HEAT PAX 1100-80D HAND WARMERS, 40-PACK DISPLAY ASSORTMENT OF WARMERS INCLUDES HAND, TOE, FOOT AND BODY 3 EASY STEPS TO ACTIVATE ¿ REMOVE FROM THE PACKAGE, SHAKE, AND PLACE IN DESIGNATED AREA ON THE BODY CAN BE USED DURING CONSTRUCTION WORK, OUTDOOR SPORTS, WORKING IN YOUR YARD AND MORE SINGLE USE SO IT CAN BE DISPOSED OF AFTER YOUR DAY OF WORK STYLISH ORANGE WOVEN PACK INSIDE A METALLIC FILM PACKAGING SAFE, ODORLESS AND ULTRA THIN FOR COMFORTABLE USE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.