Shop OCCUNOMIX
See all product information
Create Account
Heat Pax Hand Warmers 5-Pack 1100-10R
- Mfr # 1100-10R
- Zoro # G002664863
product price:
$
22.15
/ea
Sold in multiples of 4 for
$88.60
Key Features
Length
6.1 in
Width
4.84 in
Weight
0.72 lb
Height
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100-10R
- Zoro #
- G002664863
- UPC #
- 21844567221
- Country of Origin
- China
- Weight
- 0.72 lb
- Item
- Pax Hand Warmers
Dimensions
- Length
- 6.1 in
- Width
- 4.84 in
- Height
- 1.38 in
Description
OCCUNOMIX HEAT PAXTM HAND WARMERS 5-PACK, 1100-10R NEW FORMULA!! 2 MINUTE ACTIVATION, PROVEN TO OUT PERFORM THE COMPETITION. HEAT PAX¿ REGULAR/HAND WARMING PACKS LITERALLY "RUN ON AIR". SIMPLY OPEN TO ACTIVATE. HEAT PAX¿ HAND WARMERS KEEP YOU WARM ALL DAY WITH 10 HOURS OF FULL HEATING POWER!! EACH PAIR CAN BE SLIPPED INTO HOT RODS WINTER LINERS, WINTER ACCESSORIES, OR YOUR GLOVES. NO SHAKING TO ACTIVATE. RETAIL READY, A GREAT IMPULSE ITEM, A HOT PROMOTIONAL GIFT OR AN IDEAL STOCKING STUFFER.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.