Shop OCCUNOMIX
See all product information
Create Account
Heat Pax 1103-60FF Foot Warmers 30/Pack, 1103-60FF
- Mfr # 1103-60FF
- Zoro # G402664517
product price:
$
80.19
/ea
Key Features
Width
10 in
Weight
5.7 lbs
Length
12 in
Height
4.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1103-60FF
- Zoro #
- G402664517
- UPC #
- 21844630222
- Country of Origin
- China
- Weight
- 5.7 lbs
- Item
- Pax Foot Warmers
Dimensions
- Width
- 10 in
- Length
- 12 in
- Height
- 4.33 in
Description
OCCUNOMIX® HEAT PAX 1103-60FF FOOT WARMERS, 30/PACK AIR ACTIVATED, INSTANT WARMTH 25% WARMER IN THE FIRST 2 HOURS THAN LEADING BRANDS 6 HOURS FULL POWER!! CONTAINS (6) 5 PACKS FOR A TOTAL OF 30 PAIRS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.