High Visibility Vest, Class 2, M, Yellow (Discontinued)
- Mfr # LUX-SSG2TZ-YM
- Zoro # G4180784
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUX-SSG2TZ-YM
Zoro #
G4180784
UPC #
021844562615
Country of Origin
China
Dimensions
Vest Size
M
Vest Length
27 in
Fits Chest Size
40" to 42"
Details
Item
High Visibility Vest
Color
Yellow/Green
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets (Inside)
1
Number of Pockets with Closure
1
Stripe Color
Silver
Traffic Safety Vest Color
Yellow/Green
Number of Pockets (Outside)
1
Standards
ANSI/ISEA 107-2015 Type R Class 2
Vest Closure Type
Zipper
Vest Material
Polyester Mesh
Features
3M Reflective Material, Two-Tone, Zipper Closure
Gender
Unisex
Hazard Risk Category (HRC)
0
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 In. to 42 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.