Occunomix

Long Sleeve T-Shirt, 4XL, ANSI Class 2


original price: $10.39
10% off
new price: $9.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type Pullover
  • Size 4XL
  • Color Yellow
  • Material Polyester
  • Fits Chest Size 56 in to 58 in
See all product information

Product Information

Dimensions

Size 4XL
Fits Chest Size 56 in to 58 in
Minimum Chest Size 56 in
Size-Body Type Regular
Reflective Stripe Width 2 in
Maximum Chest Size 58 in

Details

Item Long Sleeve T-Shirt
Closure Type Pullover
Color Yellow
Material Polyester
Fabric Weight 3.8 oz
Back Stripe Pattern X
Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets 1
Features Up to UPF 30 Protection
Gender Unisex
ANSI Class 2
Reflective Stripe Border Type None
Sleeve Type Short
Shirt Style T-Shirt
Reflective Stripe Main Color Silver
Reflective Stripe Border Color Silver
Series LUX-SSTP2BX
ANSI Type R
Pocket Locations Left Chest
Garment Features Birdseye Texture
Moisture-Wicking Yes
Collar Style Tagless Collar
Front Closure Type Pullover

Description

Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 4XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 58 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.