Occunomix

Long Sleeve T-Shirt, M, ANSI Class 2


product price: $14.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type Pullover
  • Material Polyester
  • Fabric Weight 3.8 oz
  • Fits Chest Size 40 in to 42 in
  • Back Stripe Pattern U
See all product information

Product Information

Dimensions

Size M
Fits Chest Size 40 in to 42 in
Size-Body Type Regular
Maximum Chest Size 42 in
Reflective Stripe Width 2 in
Minimum Chest Size 40 in

Details

Item Long Sleeve T-Shirt
Closure Type Pullover
Color Yellow
Material Polyester
Fabric Weight 3.8 oz
Back Stripe Pattern U
Standards ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets 0
Features Absorbent, Launders Well, Lightweight, Soft
Gender Unisex
ANSI Class 2
Moisture-Wicking Yes
Garment Features Birdseye Texture
Ultraviolet Protection Factor 30
Reflective Stripe Main Color Silver
Series LUX-LSET2B
Reflective Stripe Border Type None
Collar Style Tagless Collar
ANSI Type R
Front Closure Type Pullover
Reflective Stripe Border Color Silver
Shirt Style T-Shirt
Sleeve Type Long

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size M, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 42 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.