Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, XL, ANSI Class 2
Mfr # LUX-LSET2B-OXL
Zoro # G4573937
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Material Polyester
- Fabric Weight 3.8 oz
- Fits Chest Size 44 in to 46 in
- Back Stripe Pattern U
Product Information
- Brand Occunomix
- MFR # LUX-LSET2B-OXL
- Zoro # G4573937
- UPC # 021844613225
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 44 in to 46 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Details
Description
Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 46 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bio-bin Waste Container, 2.5L, PK50 (797303-0002)
- NMC DANGER, 480 VOLTS, 2.5X3.5, PS VINYL, PK5 (DGA68AP)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL TLL)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Yellow (1030943)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- OCCUNOMIX T-Shirt, Mens, S, Yellow (LUX-SSETP2B-YS)
- OCCUNOMIX 3XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y3X)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWTBX-YL)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LSET2B-Y2X)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- CHILL-ITS BY ERGODYNE L Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- Occunomix Workwear and Protective Clothing