
1-1/2 TON 18,000 BTU PORTABLE WATER COOLED AIR CONDITIONER, 115 VOLT W/ 40' HOSE KIT
Mfr # OWC1811FLT
Zoro # G516507854
product price:Â $5,669.99
/eaKey Features
Voltage
115 V
Width
27 in
Includes
Hose water discharge kit
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OWC1811FLT
Zoro #
G516507854
UPC #
-
Country of Origin
United States
Dimensions
Width
27 in
Height
48 in
Details
Voltage
115 V
Includes
Hose water discharge kit
Description
These wheeled portable air conditioner units are water cooled and feature solid state electronic controllers, manual or auto 6 speed fan controls, large LED displays, swivel ball bearing casters with locking front wheels, internal condensate pumps with overflow alerts, water regulating valves, high pressure safety switches, 3 phase monitor some models and washable electrostatic filers. They are perfect for applications such as commercial buildings, schools, retail shops, warehouses, recovery rooms/hospitals, laboratories, server rooms, storage rooms and gym/locker rooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.