Shop RECTORSEAL
See all product information
Create Account
RCT 230V 0.07A CNDS PUMP KIT
- Mfr # 83812
- Zoro # G924174624
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Mounting
Wall Mount
Color
Blue
Length
6 in
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83812
- Zoro #
- G924174624
- UPC #
- 21449838122
- Country of Origin
- Unknown
- Mounting
- Wall Mount
- Color
- Blue
- Item
- Condensation Pump
- Material
- Vinyl
Dimensions
- Length
- 6 in
Description
Aqua Series pumps are designed with separate pump and reservoir. The 2 elements are connected together with a length of 1/4" id vinyl tube and a communication cable, both of which are usually around 6 feet long.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.