Condensate Pump Kit, 9" H, 13" L
- Mfr # UPK-230
- Zoro # G321889794
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Material
Copper, Plastic, Steel
Compatible Brand
Oceanaire
Includes
Brackets, Bushings, Condensate Line, Condensate Pump Assembly, Drain Hose, Hose Clamps, Screws, Spider Bushing, Wire Connectors
For Use With
Portable Air Conditioner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UPK-230
- Zoro #
- G321889794
- UPC #
- -
- Country of Origin
- United States
- Material
- Copper, Plastic, Steel
- Item
- Condensate Pump Kit
- Compatible Brand
- Oceanaire
- Includes
- Brackets, Bushings, Condensate Line, Condensate Pump Assembly, Drain Hose, Hose Clamps, Screws, Spider Bushing, Wire Connectors
- For Use With
- Portable Air Conditioner
- Compatible Manufacturer Model Number
- 2OAC2412FLT, 2OAC3612FLT, 2OAC3632FLT, 2OAC3634FLT, 2OACH2412FLT, 2OACH3612FLT, 2OACH3632FLT, 2OACH3634FLT
- Voltage
- 230V
- Compatible Series
- 2OAC, 2OACH
- Shell Material
- Copper, Plastic, Steel
- Compatible Product Type
- Portable Air Conditioner
Dimensions
- Length
- 13 in
- Height
- 9 in
- Width
- 13 in
Description
Condensate Pump Kit, For Use With Portable Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.