Shop OCEANAIRE

Portable Air Conditioner, 60 in H, 11.3 A

  • Mfr # OWC1811QCFLT
  • Zoro # G322738725

product price: 
$
6,368.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Air Filter Height
18 7/8 in
Power Cord Length
10 ft
Compressor Technology
Fixed Output (Standard)
Number of Speeds
6
Air Filter Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OWC1811QCFLT
Zoro #
G322738725
UPC #
-
Country of Origin
United States

Dimensions

Air Filter Height
18 7/8 in
Power Cord Length
10 ft
Air Filter Width
18 in
Height
60 in
Depth
16 in
Filter Depth
1/16 in
Max. Supply Hose Length
40 ft
Width
27 in

Details

Compressor Technology
Fixed Output (Standard)
Number of Speeds
6
Amps
11.3 A
For Location
Indoor
Operation Mode - HVAC
Cooling Only
Coverage Area - Minimum
375 sq ft
Phase
Single
Watts
1,300 W
Mobility
Wheels
Control Type
Electronic
Cooling Capacity - Maximum
18,000 BtuH
Air Filter Type
Polyester
Item
Portable Air Conditioner
Power Source - TS Only
Plug-In
Exhaust Air Flow
600 cfm
Refrigerant Type
R-454B
Coverage Area - Maximum
750 sq ft
Supply Air Flow
600 cfm
Duty Rating
Light Duty
Voltage
115V AC
Remote Control Functions
No Remote Control
Cooling Capacity
9,000 BtuH
Includes
40 ft Quick Connect Hose
Standards
UL/ETL
Power Source
Plug-In
Power Source - old
Plug-In

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 9,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 11.3 A Amps, 1,300 W Watts, 115V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 10 ft, System Cooling Method Water-Cooled, Control Type Electronic, Remote Control Functions No Remote Control, Smart Connectivity No Connectivity

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.