Shop EDENDIRECT
See all product information
Create Account
5,300 BTU (DOE) Portable Air Conditioner, Cools 345 sq. ft. with Dehumidifier, Remote and WiFi
- Mfr # ZRT3971P431377
- Zoro # G224174454
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Sound Level dBA
52 dBA
BtuH Cooling
8,000 BTU
Number of Cooling Speeds
3
Includes
Without Heater
Coverage Area
342 Sq. Ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRT3971P431377
- Zoro #
- G224174454
- UPC #
- 559523943924
- Country of Origin
- China
- Sound Level dBA
- 52 dBA
- BtuH Cooling
- 8,000 BTU
- Number of Cooling Speeds
- 3
- Item
- Portable Air Conditioners
- Includes
- Without Heater
- Coverage Area
- 342 Sq. Ft
- Number of Speeds
- 2 Speeds
- Voltage
- 115 V
- Watts
- 780 W
Dimensions
- Height
- 26.4 in
- Width
- 11.4 in
- Depth
- 12 in
Description
This portable air conditioner combines powerful cooling, convenient dehumidification, and adjustable fan functions for home and office use. Running on 115-Volt/60 Hz and 780-Watt, it delivers 5,300 BTU/h (DOE) cooling, efficiently covering rooms up to 300 square feet. It features two fan speeds, a 24-hour timer, and a handy remote control for easy operation. With a noise level below 53 dB, it runs quietly while removing up to 5.1 Gal. of moisture daily. Built-in safety protections and a washable filter ensure stable and healthy performance. Equipped with 5.2 ft. power cord and 4.9 ft. exhaust hose, it offers easy mobility and simple window installation for instant comfort.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.