Portable Air Conditioner, Indoor
Mfr # OWC3632FLT
Zoro # G122582450
product price: $10,548.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWC3632FLT
Zoro #
G122582450
UPC #
-
Country of Origin
United States
Description
Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 36,100 BtuH, BtuH Cooling - DOE SACC 36,100 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 13.4 EER, 9.3 A Amps, 2,700 W Watts, 208/230V AC Voltage, Three Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC L15-20P, Power Cord Length 10 ft, System Cooling Method Water-Cooled, Control Type Electronic
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.