RH5513WHITE Storage Laundry Hamper; White
- Mfr # RH5513WHITE
- Zoro # G403896092
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH5513WHITE
- Zoro #
- G403896092
- UPC #
- 895908001569
- Country of Origin
- China
Description
Features
- Storage Laundry Hamper
- Hand grips on both sides for easy carrying
- Hinged lid that stays open so you do not need to hold onto the top
- Stores various items such as toys, linens
- Raised bottom with four legs
- Rubber bumpers on lid to prevent scratches or damage
- Provides both functionality and classic design
- Enhances the home decor
- Accessorizes any room
- Stores away items and organizes the home
- Color: White
- Material: MDF Wood
- Dimension: 24" H x 20.3" W x 13.3" D
- Weight: 16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.