RHV0103N-Natural Finished Laundry Hamper with Interior Bag
- Mfr # RHV0103N
- Zoro # G903896110
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Solid Wood, Rubber
Length
13-1/2 in
Width
20 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHV0103N
- Zoro #
- G903896110
- UPC #
- 895908001033
- Country of Origin
- China
- Item
- Laundry Hamper
- Color
- Natural
- Material
- Solid Wood, Rubber
- Lid Type
- Hinged
- Features
- Durable, Lid, Dual Side Grip
- Includes
- Canvas Bag, (2) Hinges, Hardware and Oather Accessories
Dimensions
- Length
- 13-1/2 in
- Width
- 20 in
- Height
- 24 in
Description
Contemporary design for your bed or bath by adding this laundry hamper to your home decor . This laundry hamper is a solid wood construction hamper; it adds durability and elegance to any room and helps to keep your room neat and contemporary. This laundry hamper comes with a canvas bag and double hinges with hardware and other accessories to assemble. There are also rubber bumpers on the lid which help to prevent damage to the hamper. Two hand grips on the side makes it easy for you to carry your clothes to your laundry room or you can also take out the canvas bag to your laundry room. This beautiful hamper is functional while adds class and style to your room. Assembly required. Hamper Size: 24inch H x 13.5inch D x 20inch W. Assemble weight: 12 lbs. Rectangular design for contemporary style Solid wood construction for durability Hand grips on both sides for portability Laundry hamper is lined with a canvas bag Rubber bumpers for lid to prevent marring of painted surface Enamel coating for durability appearance and ease of cleaning
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.