TLS1385 3-Bag Rolling Laundry Sorter with Adjustable Hanging Bar; Bronze

  • Mfr # TLS1385
  • Zoro # G803929536
product price: 
$
153.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TLS1385
Zoro #
G803929536
UPC #
895908001385
Country of Origin
China

Description

The perfect solution for all of your laundry tasks has arrived. The Oceanstar 3-Bag Rolling Laundry Sorter with Adjustable Hanging Bar not only organizes your laundry effortlessly but also greatly helps save you time. The wheels allow for smooth and easy mobility to go from room to room. It features 3 removable bags that you can just grab and go.

The adjustable hanging bar offers additional storage to hang extra clothing. Effortlessly sort and organize your laundry by colors, towels, beddings, etc as you go. The Oceanstar 3-Bag Rolling Laundry Sorter with Adjustable Hanging Bar is the perfect addition for big families, individual use, houses, or dorms. Doing your laundry has never been this effortless.

Features
  • 3 removable bag compartments and hooks for sorting and organization
  • Adjustable hanging bar for extra storage of hanging clothes or towels
  • 4 caster wheels and handles for easy transportation
  • Made with metal steel for durability
  • Can withstand heavy and frequent use
  • Netted bottom
  • Perfect for big families, individual use, dorms, apartments
  • Black PU fiber bags to withstand big loads of laundry and clean look
Benefits
  • Saves time by sorting and organizing your laundry as you go
  • Great for teaching kids in organizing their laundry types
  • Comes as a handy helper around the house
  • Improve home lifestyle
  • Simplify your laundry tasks
Specifications
  • Color: Bronze
  • Extended Size: Upto 68"
  • Material: Metal Steel
  • Dimension: 41" H x 28" W x 18.12" D
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews