DLS1392 2-Bag Rolling Laundry Sorter; Bronze

  • Mfr # DLS1392
  • Zoro # G103929625
product price: 
$
103.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DLS1392
Zoro #
G103929625
UPC #
895908001392
Country of Origin
China

Description

Doing your laundry has never been this easy and effortless! The Oceanstar 2-Bag Laundry Sorter is the ideal solution for all your laundry storage and organization needs. With wheels for easy transportation, you can grab and load the laundry onto the sorter from any room without any hassle. It features removable bags that allow you to lift, grab, and go. Effortlessly sort your laundry by whites and colors, towels, beddings, or any other category, while also saving time. The Oceanstar 2-Bag Laundry Sorter is perfect for big families or individual use.

Features
  • 2 removable bag compartments and hooks for sorting and organization
  • 4 caster wheels and handles for easy transportation
  • Made with metal steel for durability
  • Can withstand heavy and frequent use
  • Netted bottom
  • Perfect for big families, individual use, dorms, apartments, etc.
  • Black PU fiber bags to withstand big loads of laundry and clean look
Benefits
  • Saves time by sorting and organizing your laundry as you go
  • Great for teaching kids in organizing their laundry types
  • Comes as a handy helper around the house
  • Improve home lifestyle
Specifications
  • Color: Bronze
  • Material: Metal Steel
  • Dimension: 32.25" H x 28" W x 18.12" D
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews