Zoro Homepage

Shower Mixing Valve, Universal, Knob

  • Mfr # SP-10PB-C

  • Zoro # G916307856


product price: $888.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
ADA Compliant
Color
Chrome
Trim Plate Height
7 in
Product Type
Shower Mixing Valve
Trim Plate Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-10PB-C
Zoro #
G916307856
UPC #
-
Country of Origin
Multiple

Dimensions

Trim Plate Height
7 in
Trim Plate Width
7 in
Shower Connection Size
1/2 in
Trim Plate Depth
3/4 in

Details

Item
Shower Mixing Valve
ADA Compliant
ADA Compliant
Color
Chrome
Product Type
Shower Mixing Valve
Trim Plate Shape
Circle
Compatible Product Type
SP-12 Diverter Value, SP-7 and SP-7TF Bathtub Unit, SP-7 and SP-7WC Single Shower Unit
Trim Finish
Chrome-Plated
Standards
ASME A112.18.1 / CSA B125.1, ASSE 1016
Trim Plate Material
Stainless Steel
Handle Material
Zinc
Ligature-Resistant
Ligature-Resistant
Compatible Series
Universal

Description

Shower Mixing Valve, Faucet Handle Type Knob, Handle Material Zinc, Number of Handles 1, Copper Tube, NPT, Spout Reach Not Applicable, Trim Finish Chrome-Plated, Trim Plate Depth 3/4 in, Trim Plate Height 7 in, Trim Plate Material Stainless Steel, Trim Plate Width 7 in, Not Applicable, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.