Shop OFFICE DESK
See all product information
Create Account
Kraft Paper Cushioning Roll, Brown Kraft - 15.25 in. x 840 ft.
Mfr # OF3761162
Zoro # G512181034
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Material
Kraft Paper
Roll Length
840 ft
Packing Paper Form
Roll
Color
Brown
Roll Width
15-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OF3761162
- Zoro #
- G512181034
- UPC #
- 729001681215
- Country of Origin
- China
Dimensions
- Roll Length
- 840 ft
- Roll Width
- 15-1/4 in
Details
- Material
- Kraft Paper
- Item
- Kraft Paper Rolls
- Packing Paper Form
- Roll
- Color
- Brown
- Packing Paper Type
- Kraft Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.