Shop AI PACKAGING
See all product information
Create Account
30lb. Natural Kraft Paper 36 in x 1200 ft.
Mfr # 3630K
Zoro # G823366717
product price:Â $66.69
/eaKey Features
Color
Brown
Material
Corrugated Paper
Roll Length
1200 ft
Roll Width
36 in
Packing Paper Form
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3630K
- Zoro #
- G823366717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 1200 ft
- Roll Width
- 36 in
- Roll Dia.
- 8-1/2 in
Details
- Item
- Kraft Paper Rolls
- Color
- Brown
- Material
- Corrugated Paper
- Packing Paper Form
- Roll
- Packing Paper Type
- Kraft Paper
- Basis Weight
- 30 lb
- Roll Weight
- 36 lb
Description
Premium kraft paper roll designed to protect products during shipping and storage. Measures 36 in. wide x 1200 ft. long with a 30 lb basis weight for dependable strength and tear resistance. Roll weight is 36 lb with an approximate 8 1/2 in. roll diameter. Ideal for wrapping large or heavy items and for economical packaging applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.