4' Resin Multi Purpose Folding Table
- Mfr # BT04W
- Zoro # G424173998
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Height
29.75 in
Length
30 in
Width
48 in
Tabletop Thickness
47 mm
Tabletop Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT04W
- Zoro #
- G424173998
- UPC #
- 090234361763
- Country of Origin
- China
- Tabletop Color
- Light Gray
- Tabletop Material
- HDPE
- Shape
- Rectangle
- Weight Capacity
- 350 Ib
- Frame Material
- Carbon Steel
Dimensions
- Height
- 29.75 in
- Length
- 30 in
- Width
- 48 in
- Tabletop Thickness
- 47 mm
Description
Designed for both outdoor and indoor use, this multipurpose folding table is ideal for sporting events, banquets, and even the family BBQ. The lightweight and sleek design makes it easy to fold up and store while not in use, while the protective powder coating guards the frame from bumps and scratches. Plastic foot caps help keep your floors scratch free use after use. Get the extra table space you need for your next event with the Work Smart 4' Resin Multipurpose Table.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.