48" Round Resin Multi Purpose Table
- Mfr # BT48Q
- Zoro # G224173990
product price:
$
124.99
/ea
Key Features
Tabletop Color
Light Gray
Shape
Round
Tabletop Thickness
45 mm
Tabletop Material
HDPE
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT48Q
- Zoro #
- G224173990
- UPC #
- 090234052920
- Country of Origin
- China
- Tabletop Color
- Light Gray
- Shape
- Round
- Tabletop Material
- HDPE
- Frame Material
- Carbon Steel
- Weight Capacity
- 350 Ib
Dimensions
- Tabletop Thickness
- 45 mm
- Width
- 48 in
- Height
- 29.25 in
- Length
- 48 in
Description
Ideal for both indoor and outdoor use, this round folding table is perfect for family gatherings, kids crafting stations, tailgate parties, or any other time you need temporary table space. The four foot table surface is supported by a powder coated tubular steel frame for durability and support, while the plastic foot caps protect your floor from scratches during use. Folding legs and a lightweight design allow for easy storage when not in use. You'll always have the extra table space you need with Work Smart 48” Round Resin Multipurpose Table.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.