6' Multi Purpose Table
- Mfr # BT6FQW
- Zoro # G324173999
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Weight Capacity
350 Ib
Width
72.5 in
Height
29.75 in
Tabletop Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT6FQW
- Zoro #
- G324173999
- UPC #
- 090234258919
- Country of Origin
- China
- Shape
- Rectangle
- Weight Capacity
- 350 Ib
- Tabletop Material
- HDPE
- Tabletop Color
- Light Gray
- Frame Material
- Carbon Steel
Dimensions
- Width
- 72.5 in
- Height
- 29.75 in
- Length
- 30 in
- Tabletop Thickness
- 45 mm
Description
Perfect for when the occasional need for an extra table pops up, this 6 foot long resin multipurpose center fold table is both light weight and durably constructed with its distinct honey comb design. The tables legs can folded up for easy storage and is ideal for both indoor and outdoor use with its power coated tubular steel frame and resin construction. Comes complete with 2 different carrying handle choices and a set of transport wheels for a greater ease of mobility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.