71" Round Resin Multi Purpose Table
- Mfr # BT71Q
- Zoro # G724173995
product price:Â
$
348.99
/ea
Key Features
Shape
Round
Width
71 in
Height
29.25 in
Frame Material
Metal
Weight Capacity
350 Ib
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT71Q
- Zoro #
- G724173995
- UPC #
- 090234086277
- Country of Origin
- China
- Shape
- Round
- Frame Material
- Metal
- Weight Capacity
- 350 Ib
- Tabletop Material
- Resin
- Tabletop Color
- Light Gray
Dimensions
- Width
- 71 in
- Height
- 29.25 in
- Length
- 71 in
- Tabletop Thickness
- 55 mm
Description
Built to last, the WorkSmart 8' Resin Multi-Purpose Table with steel frame provides a secure foundation perfect for outdoor activates or indoor projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.