5' Flip Table with Locking Casters
- Mfr # FT6635
- Zoro # G624173996
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Height
29.25 in
Tabletop Color
Gray
Tabletop Thickness
45 mm
Width
60.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT6635
- Zoro #
- G624173996
- UPC #
- 090234319764
- Country of Origin
- China
- Shape
- Rectangle
- Tabletop Color
- Gray
- Weight Capacity
- 350 Ib
- Frame Material
- Carbon Steel
- Tabletop Material
- HDPE
Dimensions
- Height
- 29.25 in
- Tabletop Thickness
- 45 mm
- Width
- 60.5 in
- Length
- 23.75 in
Description
Perfect for when the occasional need for an extra table pops up, this 5 foot long resin multipurpose flip table with locking casters is both light weight and durably constructed with its distinct honey comb design. The tables work surface can flip up for easy storage and is ideal for both indoor and outdoor use with its power coated tubular steel frame and resin construction and built in cord management design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.