Shop OFFICE STAR
See all product information
Create Account
5' Resin Multi Purpose Table
- Mfr # BT05Q
- Zoro # G524173997
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Light Gray
Height
29.25 in
Shape
Rectangle
Weight Capacity
350 Ib
Tabletop Thickness
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT05Q
- Zoro #
- G524173997
- UPC #
- 090234063216
- Country of Origin
- China
- Tabletop Color
- Light Gray
- Shape
- Rectangle
- Weight Capacity
- 350 Ib
- Tabletop Material
- HDPE
- Frame Material
- Carbon Steel
Dimensions
- Height
- 29.25 in
- Tabletop Thickness
- 45 mm
- Width
- 60 in
- Length
- 30 in
Description
Perfect for indoor or outdoor use, this lightweight resin table boasts a sturdy high quality metal foundation that is powder-coated for optimal longevity. A practical addition to any school or office setting, this durably constructed table features broad stance legs for maximum stability, non-marring foot caps to keep your floors scratch-free, while the legs fold up for easy storage. The strategically mounted and convenient carrying handle makes single person transport a snap, and the high quality resin surface makes this functional table easy to clean. Add to cart now and start enjoying this amazing table for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.