6' Resin Multi Purpose Table
- Mfr # BT06Q
- Zoro # G424174001
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Carbon Steel
Tabletop Material
HDPE
Length
30 in
Weight Capacity
350 Ib
Tabletop Thickness
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT06Q
- Zoro #
- G424174001
- UPC #
- 090234040934
- Country of Origin
- China
- Frame Material
- Carbon Steel
- Tabletop Material
- HDPE
- Weight Capacity
- 350 Ib
- Shape
- Rectangle
- Tabletop Color
- Light Gray
Dimensions
- Length
- 30 in
- Tabletop Thickness
- 45 mm
- Width
- 72 in
- Height
- 29.25 in
Description
Perfect for when the occasional need for an extra table pops up, this 6 foot long resin multipurpose table is both light weight and durably constructed with a sleek design. The tables legs can folded down for easy storage and is ideal for both indoor or outdoor use with its power coated tubular frame and 45mm thick top.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.