60" Round Resin Multi Purpose Table
- Mfr # BT60Q
- Zoro # G524173980
product price:Â
$
243.99
/ea
Key Features
Tabletop Thickness
45 mm
Frame Material
Metal
Height
29.25 in
Shape
Round
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT60Q
- Zoro #
- G524173980
- UPC #
- 090234052937
- Country of Origin
- China
- Frame Material
- Metal
- Shape
- Round
- Tabletop Material
- Resin
- Tabletop Color
- Light Gray
- Weight Capacity
- 350 Ib
Dimensions
- Tabletop Thickness
- 45 mm
- Height
- 29.25 in
- Width
- 60 in
- Length
- 60 in
Description
Built to last, the WorkSmart 8' Resin Multi Purpose Table with steel frame provides a secure foundation perfect for outdoor activates or indoor projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.