Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Chair Side Chair, Fixed Arms, 18-3/4" Height, Fabric, Black

  • Mfr # 5705E

  • Zoro # G5420200


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
18-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5705E
Zoro #
G5420200
UPC #
090234326496
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-3/4"
Seat Width
20-1/2"
Seat Depth
19-1/2"
Back Height
18-1/2"
Overall Depth
25-1/2"
Seat Height Max.
19"
Cushion Thickness
3"
Back Width
20-1/2"
Overall Width
24-1/2"
Overall Height
38"
Seat Height Min.
19"
Depth
25.5"
Height
37.3"
Width
24.5"
Seat-Depth
19-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
No Casters
Base Color
Black
Color
Black
Item
Side Chair
Material
Fabric
Number of Casters
0
Weight Capacity
250 lb.
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Series
Space Seating
Assembled
No
Frame Color
Black
Features
Heavy Duty, Breathable, Eco-friendly
Includes
Professional Air Grid Back Visitors Chair with Eco Leather Seat Hardware
Lumbar Support
Yes
Green Certification or Other Recognition
GREENGUARD
Type
Guest Chair
Shape
Sled
Style
Side Chair

Description

Side Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.