Drafting Chair, Black, Steel
- Mfr # KH81310TX
- Zoro # G016099903
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Seat Color
Black
Seat Width
20 7/8 in
Seat Depth
18 1/2 in
Back Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KH81310TX
- Zoro #
- G016099903
- UPC #
- 090234607588
- Country of Origin
- Taiwan, Province of China
- Seat Material
- Polyurethane
- Seat Color
- Black
- Back Material
- Polyurethane
- Back Color
- Black
- Item
- Drafting Chair
- Includes Footrest
- Yes
- Includes
- Foot Glides
- Series
- KH
- Rolling
- Yes
- Waterfall Seat
- Yes
- Standards
- Greenguard Certified, TAA Compliant
- Caster/Glide Type
- Carpet Caster, Interchangeable Glide
- Adjustable Seat
- Yes
- Swivel
- Yes
- Features
- Lumbar Support
- Seat Adjustments
- Height
- Swivel Angle
- 360 Degrees
- Assembly
- Unassembled
- Weight Capacity
- 275 lb
- Lumbar Support
- Fixed
- Frame Material
- Steel
- Tilting Back
- No
- Frame Color
- Black
- Number of Casters/Glides
- 5
Dimensions
- Seat Width
- 20 7/8 in
- Seat Depth
- 18 1/2 in
- Back Height
- 19 1/4 in
- Overall Width
- 29 in
- Maximum Overall Height
- 51 7/8 in
- Overall Depth
- 26 7/8 in
- Maximum Seat Height
- 32 7/8 in
- Minimum Overall Height
- 39 5/8 in
- Minimum Seat Height
- 22 7/8 in
- Back Width
- 18 in
- Back Depth
- 1 1/4 in
- Seat Thickness
- 2 in
- Notional Size
- Standard
- Fits Chest Size
- Lumbar Support
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 29 in, Overall Depth 26 7/8 in, Maximum Seat Height 32 7/8 in, Maximum Overall Height 51 7/8 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 20 7/8 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Carpet Caster, Interchangeable Glide, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 275 lb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.