Shop OFFICE STAR
See all product information
Create Account
Drafting Chair, Black, Steel
- Mfr # KH81375MX
- Zoro # G116099926
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Seat Color
Black
Seat Width
20 7/8 in
Seat Depth
18 1/2 in
Back Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KH81375MX
- Zoro #
- G116099926
- UPC #
- 090234607557
- Country of Origin
- Taiwan, Province of China
- Seat Material
- Polyurethane
- Seat Color
- Black
- Back Material
- Polyurethane
- Back Color
- Black
- Item
- Drafting Chair
- Includes
- Foot Glides
- Lumbar Support
- Fixed
- Series
- KH
- Caster/Glide Type
- Carpet Caster, Interchangeable Glide
- Swivel
- Yes
- Rolling
- Yes
- Seat Adjustments
- Height
- Weight Capacity
- 275 lb
- Waterfall Seat
- Yes
- Standards
- Greenguard Certified, TAA Compliant
- Swivel Angle
- 360 Degrees
- Includes Footrest
- Yes
- Features
- Lumbar Support
- Assembly
- Unassembled
- Adjustable Seat
- Yes
- Tilting Back
- No
- Frame Material
- Steel
- Frame Color
- Black
- Number of Casters/Glides
- 5
Dimensions
- Seat Width
- 20 7/8 in
- Seat Depth
- 18 1/2 in
- Back Height
- 19 in
- Maximum Seat Height
- 26 1/4 in
- Notional Size
- Standard
- Seat Thickness
- 2 in
- Minimum Seat Height
- 16 3/4 in
- Overall Depth
- 27 1/8 in
- Back Depth
- 1 1/4 in
- Maximum Overall Height
- 45 in
- Back Width
- 18 in
- Minimum Overall Height
- 35 1/8 in
- Overall Width
- 29 in
- Fits Chest Size
- Lumbar Support
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 29 in, Overall Depth 27 1/8 in, Maximum Seat Height 26 1/4 in, Maximum Overall Height 45 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 20 7/8 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Carpet Caster, Interchangeable Glide, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 275 lb, Tilt Configuration Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.