Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Drafting Chair, Black

  • Mfr # DC2990-231

  • Zoro # G8128163


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Drafting Chair
Seat Material
Fabric
Seat Color
Black
Seat Width
19"
Seat Depth
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC2990-231
Zoro #
G8128163
UPC #
090234194767
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
19"
Seat Depth
18 1/4 in
Back Height
16-3/4"
Overall Height
50 1/4 in
Back Width
18 in
Cushion Thickness
3 in
Overall Depth
23 in
Overall Width
26 in
Depth
23"
Width
26"
Seat Height Max.
33.75"
Height
50.3"
Seat Height Min.
24.25"
Seat Height
25 in
Maximum Overall Height
41 in
Maximum Seat Height
34 7/8 in
Minimum Seat Height
25 in
Seat Thickness
2 3/4 in
Seat-Depth
18-1/4"

Details

Office Chair Style
Drafting Chair
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Caster Type
Carpet Casters
Base Color
Black
Base Material
Nylon
Color
Black
Item
Desk Chair
Base Style
5-Star
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb
Frame Color
Black
Series
Work Smart
Standards
ANSI/BIFMA
Green Certification or Other Recognition
GREENGUARD
Lumbar Support
Yes
Includes
WorkSmart DC2990 Deluxe Mesh Back Drafting Chair1 x Base5 x Casters1 x Pneumatic Cylinder1 x Bellows1 x Seat Plate1 x Seat Cushion1 x Back Assembly1 x Footring6 x Sxrews1 x Small Adjustment Knob1 x Large Adjustment Knob1 x Star Washer1 x Flat Washer1 x Back Support1 x Allen Wrench
Number of Casters
5
Assembled
Yes
Features
Foot Ring, Comfortable, Heavy Duty, Seat Depth Adjustment, Mesh Back, Footrest, Back Height Adjustment, Padded Seat, Dual Wheel Caster, Breathable
Frame Material
Nylon
Assembly
Unassembled
Shape
5-star
Type
Drafting Chair
Style
Drafting Chair
Seat Adjustments
Height
Rolling
Yes
Tilting Back
No
Support Style
Frame
Adjustable Seat
Yes
Number of Arms
0
Includes Footrest
Yes
Number of Casters/Glides
5
Number of Feet
5

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 18 1/2 in, Overall Depth 18 in, Maximum Seat Height 34 7/8 in, Maximum Overall Height 41 in, Seat Color Black, Frame Color Black, Seat Thickness 2 3/4 in, Back Color Black, Seat Depth 18 1/4 in, Seat Width 18 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 250 lb, Tilt Configuration Not Applicable, Series Work Smart, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.