Shop OFFICE STAR
See all product information
Create Account
Folding Beverage Ice Cooler Table
- Mfr # QT7894
- Zoro # G324173982
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Light Gray
Width
47.25 in
Height
32 in
Weight Capacity
350 Ibs
Length
23.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT7894
- Zoro #
- G324173982
- UPC #
- 090234587620
- Country of Origin
- China
- Tabletop Color
- Light Gray
- Weight Capacity
- 350 Ibs
- Tabletop Material
- Polyethylene
- Frame Material
- Steel
Dimensions
- Width
- 47.25 in
- Height
- 32 in
- Length
- 23.75 in
Description
Keep beer, wine, and soda cans ice cold while presenting them in a convenient and attractive way with our WorkSmart, Folding Beverage Ice Cooler Table. The perfect portable party bar for catering, weddings, hosting a party, an event, or tailgating before the big game. Simply add ice to the beverage trough, keeping drinks and cold-foods cool, fresh and within easy reach. Ideal for indoor and outdoor use thanks to our durable blow-mold construction, resistant to chipping, peeling, cracking, or rusting. Heavy-duty steel tube powder-coated legs safety lock into place for stability and worry-free hospitality.Easily drain melted ice through the bottom drain-hose avoiding water accumulation on drink cans. Once your event is done, simply empty, dry, and fold-and-stow for transportation and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.