Shop OFFICE STAR
See all product information
Create Account
Folding Soft-Flex Frame Folding/Nesting, Snow
- Mfr # 84220-R101
- Zoro # G824173895
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24.75 in
Overall Depth
24.25 in
Seat Depth
19.25 in
Green Certification or Other Recognition
Greenguard
Seat Width
18.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84220-R101
- Zoro #
- G824173895
- UPC #
- 090234378037
- Country of Origin
- Taiwan, Province of China
- Green Certification or Other Recognition
- Greenguard
- Weight Capacity
- 250 Ibs
- Item
- Chair
- Seat Color
- Snow
- Seat Material
- Fabric
- Assembled/Unassembled
- Unassembled
- Arm Style
- Armless
Dimensions
- Overall Width
- 24.75 in
- Overall Depth
- 24.25 in
- Seat Depth
- 19.25 in
- Seat Width
- 18.25 in
- Seat Height
- 19.25 in
- Back Height
- 18.5 in
- Overall Height
- 36.25 in
Description
Welcome someone into your business and offer them a seat on one of our comfortable Pro-Line II deluxe armless folding chairs. This sturdy Titanium finish chair features a breathable back with build in lumbar support and Coal FreeFlex padded fabric seats and come complete with dual wheel carpet casters easy mobility. Sold in 2-Packs and designed to fold up horizontal for nesting to save precious office space when not in use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.