Managerial Chair Desk Chair, Adjustable Arms, 17-3/4" to 20-1/4" Height, Fabric, Blue

  • Mfr # 317W-W1C1F2W-7

  • Zoro # G5420751


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Blue
Seat Height Range
17-3/4" to 20-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
317W-W1C1F2W-7
Zoro #
G5420751
UPC #
090234111375
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17-3/4" to 20-1/4"
Seat Width
20-1/2"
Seat Depth
19-1/4"
Back Height
22-3/4"
Overall Depth
26"
Seat Height Min.
17-3/4"
Overall Width
28-1/2"
Cushion Thickness
4"
Overall Height
44-3/4"
Seat Height Max.
20-1/4"
Back Width
22"
Seat-Depth
19-1/4"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Blue
Back Material
Mesh
Back Color
White
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Item
Desk Chair
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Color
Blue
Material
Fabric
Series
Space Seating
Weight Capacity
250 lb.
Number of Casters
5
Assembled
Yes
Features
Padded Armrest, Breathable
Type
Task Chair
Style
Managers Chair

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products