Managerial Chair Desk Chair, Adjustable Arms, 18-3/4" to 23" Height, Fabric, Black

  • Mfr # 317W-W1C1F2W-3M

  • Zoro # G5421591


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
18-3/4" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
317W-W1C1F2W-3M
Zoro #
G5421591
UPC #
090234111351
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-3/4" to 23"
Seat Width
20-1/2"
Seat Depth
19-1/4"
Back Height
22-3/4"
Overall Width
28-1/2"
Seat Height Max.
20-1/4"
Back Width
22"
Overall Depth
26"
Cushion Thickness
4"
Seat Height Min.
17-3/4"
Overall Height
44-3/4"
Height
43.3"
Depth
26"
Width
28.5"
Seat-Depth
19-1/4"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
White
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Base Material
Nylon
Item
Desk Chair
Assembled/Unassembled
Unassembled
Series
Space Seating
Material
Fabric
Number of Casters
5
Color
Black
Weight Capacity
250 lb.
Frame Material
Nylon
Assembled
Yes
Features
Padded Armrest, Tilt Tension, Carpet Caster, Mesh Back, Tension Control, Breathable, Synchro Tilt, Flip-up Arm, Seat Height Adjustment, Dual Wheel Caster
Includes
1 x Base5 x Caster1 x Pneumatic Cylinder1 x Seat Plate1 x Seat Cushion1 x Back Assembly2 x Arms (7L & 7R)6 x Flat Washer6 x Arm Screw4 x Seat Plate Screw3 x Back Support Screw1 x Back Support (pre-installed)1 x Allen Wrench
Lumbar Support
Yes
Frame Color
White
Adjustable
Adjustable
Type
Management Chair
Shape
5-star
Style
Managers Chair

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.