Shop OFFICE STAR

Office Chair, Adjustable Arms, Gray, Fabric

  • Mfr # EX22851C-G10

  • Zoro # G212936996


product price: 
$
234.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Seat Material
Fabric
Seat Color
Gray
Seat Width
19 3/8 in
Seat Depth
18 5/8 in
Back Material
Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EX22851C-G10
Zoro #
G212936996
UPC #
090234596233
Country of Origin
China
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Black
Item
Office Chair
Assembly
Unassembled
Frame Color
Gray
Includes
Allen Key, Pneumatic Cylinder, Seat Plate, (12) Allen Bolts, (4) Plastic Caps
Series
Work Smart
Frame Material
Steel
Weight Capacity
250 lb
Lumbar Support
Fixed
Features
Tilt Lock
Tilt Configuration
Upright Locking Tilt
Number of Arms
2
Rolling
Yes
Adjustable Seat
Yes
Includes Footrest
No
Number of Feet
5
Arm Attachment
D-Shaped
Adjustable Arms
Yes
Includes Assembly Tools
Yes
Adjustable Tilt Tension
Yes
Number of Casters/Glides
5
Style Classification
Executive
Tilting Back
Yes
Swivel
Yes
Caster/Glide Material
Nylon
Waterfall Seat
Yes
Maximum Back Tilt
90 Degrees
Swivel Angle
360 Degrees
Upholstered Seat
Yes
Support Style
Column
Caster/Glide Type
Swivel

Description

Office Chair, Adjustable Arms Yes, Overall Width 26 1/2 in, Overall Depth 26 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 38 7/8 in, Seat Color Gray, Frame Color Gray, Seat Thickness 5 in, Back Color Black, Seat Depth 18 5/8 in, Seat Width 19 3/8 in, Seat Material Fabric, Back Material Fabric, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart, Style Classification Executive

Ratings & reviews