Shop OFFICE STAR

Office Chair, Adjustable Arms, Orange

  • Mfr # EX22851C-G19

  • Zoro # G012936998


product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric
Seat Color
Orange
Seat Width
19 3/8 in
Seat Depth
18 5/8 in
Back Material
Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EX22851C-G19
Zoro #
G012936998
UPC #
090234596202
Country of Origin
China
Seat Material
Fabric
Seat Color
Orange
Back Material
Fabric
Back Color
Orange
Item
Office Chair
Weight Capacity
250 lb
Features
Tilt Lock
Series
Work Smart
Frame Color
Orange
Assembly
Unassembled
Frame Material
Steel
Lumbar Support
Fixed
Includes
Allen Key, Pneumatic Cylinder, Seat Plate, (12) Allen Bolts, (4) Plastic Caps
Style Classification
Executive
Rolling
Yes
Tilt Configuration
Upright Locking Tilt
Number of Feet
5
Number of Casters/Glides
5
Adjustable Tilt Tension
Yes
Arm Attachment
D-Shaped
Includes Assembly Tools
Yes
Adjustable Seat
Yes
Adjustable Arms
Yes
Includes Footrest
No
Tilting Back
Yes
Number of Arms
2
Swivel
Yes
Caster/Glide Type
Swivel
Waterfall Seat
Yes
Upholstered Seat
Yes
Caster/Glide Material
Nylon
Swivel Angle
360 Degrees
Maximum Back Tilt
90 Degrees
Support Style
Column

Description

Office Chair, Adjustable Arms Yes, Overall Width 26 1/2 in, Overall Depth 26 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 38 7/8 in, Seat Color Orange, Frame Color Orange, Seat Thickness 5 in, Back Color Orange, Seat Depth 18 5/8 in, Seat Width 19 3/8 in, Seat Material Fabric, Back Material Fabric, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart, Style Classification Executive

Ratings & reviews