Plastic Chair
- Mfr # PC-54
- Zoro # G024173985
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Carbon Steel
Seat Color
Light Gray
Seat Material
Polypropylene
Overall Width
17.75 in
Overall Height
34.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-54
- Zoro #
- G024173985
- UPC #
- 090234045885
- Country of Origin
- China
- Frame Material
- Carbon Steel
- Seat Color
- Light Gray
- Seat Material
- Polypropylene
- Weight Capacity
- 225 Ib
Dimensions
- Overall Width
- 17.75 in
- Overall Height
- 34.5 in
- Overall Length
- 17.5 in
Description
Perfect seating for office presentations or picnic playtime at the park, this affordable and aesthetically pleasing seating option certainly aims to please. With a full checklist of features ranging from the light weight air blown design, to the powder coated tubular frame that resists rust, this durably constructed mobile seating option affords you and your guests with comfort as well as utility. Featuring no-marring foot caps that protect your precious floors, to the metal foot rails that provide allow for a place to rest and relax your legs, this practical chair has all of the bases covered. With a contoured seat and back for comfort, this seating solution offers you a minimalist, neutral, and understated style that allows this chair to blend into any decor without the extra fuss and frills. Both clean and simple, these chairs are your go-to seating assistants that will always be eager to serve up comfortable and efficient seating no matter what the occasion. Add to cart now and start enjoying this awesome piece for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.