Shop OFFICE STAR
See all product information
Create Account
ProGrid Soft Frame Folding Chair, Dillon Black
- Mfr # 69350-R107
- Zoro # G924173719
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Overall Width
28.5 in
Seat Depth
19 in
Overall Height
38 in
Weight Capacity
275 Ib
Seat Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69350-R107
- Zoro #
- G924173719
- UPC #
- 90234609513
- Country of Origin
- Taiwan, Province of China
- Weight Capacity
- 275 Ib
- Seat Material
- Fabric
- Seat Color
- Dillon Black
- Item
- Folding Chair
- Green Certification or Other Recognition
- Greenguard
- Arm Style
- Armless
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 28.5 in
- Seat Depth
- 19 in
- Overall Height
- 38 in
- Overall Depth
- 25.75 in
- Seat Height
- 19.25 in
- Seat Width
- 18.25 in
- Back Height
- 19.5 in
Description
Designed for moments that matter, this 2-pack set of folding chairs, blends style, comfort, and versatility. The breathable Soft-Flex Frame with plush PU padding offers a professional welcome, while the padded fabric seat ensures lasting comfort. Choose from timeless FreeFlex Coal, sleek Black Dillon, or a custom fabric to match your space. A black-finish frame and smooth-rolling dual-wheel casters provide effortless mobility, while the horizontal nesting design allows for seamless storage. GREENGUARD Certified for a healthier environment, these chairs are where sophistication meets smart functionality-because every guest deserves a seat that feels like home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.