Shop OFFICE STAR
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sofa, CharcoalFabric, Polyester, 350lb Cap.
- Mfr # SL5602-SK2
- Zoro # G012937025
product price:Â
$
484.99
/ea
Key Features
Seat Color
Gray
Seat Material
Polyester
Overall Height
33 1/2 in
Overall Width
48 in
Overall Depth
26 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL5602-SK2
- Zoro #
- G012937025
- UPC #
- 090234592822
- Country of Origin
- China
- Item
- Sofa
- Seat Color
- Gray
- Seat Material
- Polyester
- Back Color
- Gray
- Back Material
- Polyester
- Frame Material
- Metal
- Includes
- Allen Wrench
- Features
- Anti-Scratch Floor Glides, Steel legs with Polished Chrome Finish, Kiln-Dried Wood Construction, Foam Seat
- Assembly
- Unassembled
- Weight Capacity
- 350 lb
- Frame Color
- Silver
- Upholstered Back
- Yes
- Number of Feet
- 4
- Arm Attachment
- Slab
- Adjustable Arms
- No
- Upholstered Seat
- Yes
- Product Type
- Sofa
- Swivel
- No
- Includes Footrest
- No
- Number of Casters/Glides
- 0
- Includes Assembly Tools
- Yes
- Number of Arms
- 2
- Rolling
- No
Dimensions
- Overall Height
- 33 1/2 in
- Overall Width
- 48 in
- Overall Depth
- 26 3/4 in
- Seat Height
- 19 1/4 in
- Back Height
- 14 1/4 in
- Seat Depth
- 18 1/2 in
- Seat Width
- 42 1/2 in
- Back Width
- 43 in
- Seat Thickness
- 5 3/8 in
- Back Depth
- 5 in
- Arm Height
- 5 1/2 in
- Caster/Glide Diameter
- 1 in
- Fits Chest Size
- Anti-Scratch Floor Glides, Steel legs with Polished Chrome Finish, Kiln-Dried Wood Construction, Foam Seat
Description
Sofa, Back Color Gray, Back Material Polyester, Frame Color Silver, Frame Material Metal, Overall Depth 26 3/4 in, Overall Height 33 1/2 in, Overall Width 48 in, Product Type Sofa, Seat Color Gray, Seat Depth 18 1/2 in, Seat Height 19 1/4 in, Seat Material Polyester, Seat Width 42 1/2 in, Standards Not Applicable, Weight Capacity 350 lb, Adjustable Arms No, Assembly Unassembled, Back Height 14 1/4 in, Back Width 43 in, Includes Allen Wrench, Number of Arms 2, Number of Casters/Glides 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.