Shop OFFICE STAR
See all product information
Create Account
Task Chair, Black, Steel
- Mfr # KH81303
- Zoro # G616049254
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Swivel
Yes
Overall Width
28 in
Minimum Seat Height
16 3/4 in
Standards
ESD, Greenguard Certified, TAA Compliant
Weight Capacity
275 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KH81303
- Zoro #
- G616049254
- UPC #
- 090234607502
- Country of Origin
- Taiwan, Province of China
- Item
- Task Chair
- Swivel
- Yes
- Standards
- ESD, Greenguard Certified, TAA Compliant
- Weight Capacity
- 275 lb
- Seat Material
- Polyurethane
- Caster/Glide Type
- Carpet Caster
- Series
- KH
- Tilt Configuration
- Freely Locking Tilt
- Assembly
- Unassembled
- Seat Adjustments
- Height
- Rolling
- Yes
- Lumbar Support
- Fixed
- Features
- Lumbar Support
- Back Material
- Polyurethane
- Adjustable Seat
- Yes
- Swivel Angle
- 360 Degrees
- Tilting Back
- Yes
- Back Color
- Black
- Frame Material
- Steel
- Frame Color
- Black
- Seat Color
- Black
- Number of Casters/Glides
- 5
Dimensions
- Overall Width
- 28 in
- Minimum Seat Height
- 16 3/4 in
- Maximum Overall Height
- 40 1/4 in
- Seat Thickness
- 2 in
- Overall Depth
- 26 in
- Minimum Overall Height
- 32 3/8 in
- Back Height
- 18 5/8 in
- Seat Depth
- 18 1/2 in
- Back Depth
- 1 1/4 in
- Notional Size
- Standard
- Maximum Seat Height
- 21 7/8 in
- Back Width
- 18 in
- Seat Width
- 20 7/8 in
- Fits Chest Size
- Lumbar Support
Description
Task Chair, Adjustable Arms Not Applicable, Overall Width 28 in, Overall Depth 26 in, Maximum Seat Height 21 7/8 in, Maximum Overall Height 40 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 20 7/8 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Carpet Caster, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 275 lb, Tilt Configuration Freely Locking Tilt, Series KH
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.