Task Chair, Black, Steel

  • Mfr # KH813037
  • Zoro # G016049229
product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Tilt Configuration
Freely Locking Tilt
Standards
Greenguard Certified, TAA Compliant
Back Material
Polyurethane
Back Width
18 in
Back Depth
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KH813037
Zoro #
G016049229
UPC #
090234607496
Country of Origin
Taiwan, Province of China
Item
Task Chair
Tilt Configuration
Freely Locking Tilt
Standards
Greenguard Certified, TAA Compliant
Back Material
Polyurethane
Swivel Angle
360 Degrees
Features
Lumbar Support
Series
KH
Seat Material
Polyurethane
Seat Adjustments
Height
Rolling
Yes
Arm Adjustment
Height
Swivel
Yes
Adjustable Seat
Yes
Assembly
Unassembled
Adjustable Arms
Yes
Lumbar Support
Fixed
Weight Capacity
275 lb
Caster/Glide Type
Carpet Caster
Number of Arms
2
Back Color
Black
Frame Material
Steel
Seat Color
Black
Tilting Back
Yes
Arm Attachment
T-Arm
Frame Color
Black
Number of Casters/Glides
5

Dimensions

Back Width
18 in
Back Depth
1 1/4 in
Overall Depth
26 in
Back Height
18 5/8 in
Maximum Arm Height
11 5/8 in
Minimum Arm Height
9 1/4 in
Seat Depth
18 1/2 in
Notional Size
Standard
Maximum Overall Height
40 1/4 in
Overall Width
28 in
Minimum Seat Height
16 3/4 in
Seat Thickness
2 in
Minimum Overall Height
32 3/8 in
Seat Width
20 7/8 in
Maximum Seat Height
21 7/8 in
Fits Chest Size
Lumbar Support

Description

Task Chair, Adjustable Arms Yes, Overall Width 28 in, Overall Depth 26 in, Maximum Seat Height 21 7/8 in, Maximum Overall Height 40 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 20 7/8 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Carpet Caster, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Freely Locking Tilt, Series KH, Style Classification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.