Magnetic Discs, Plastic/Ceramic
- Mfr # OIC92501
- Zoro # G122886824
product price:Â
$
18.19
/ea
Key Features
Material
Ceramic, Plastic
Color
Multicolor
Overall Diameter
1 1/2 in
Shell Material
Ceramic, Plastic
Wire Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIC92501
- Zoro #
- G122886824
- UPC #
- 042491925011
- Country of Origin
- China
- Material
- Ceramic, Plastic
- Color
- Multicolor
- Item
- Magnetic Discs
- Shell Material
- Ceramic, Plastic
- Wire Color
- Multicolor
- Traction Material
- Ceramic, Plastic
Dimensions
- Overall Diameter
- 1 1/2 in
Description
Magnetic Discs,Plastic/Ceramic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.