Shop All Lab Scales & Balances
Ohaus
Adventurer Precision Balances, Model AX523/E
Mfr # OH-30100610
Zoro # G604967676
Free Shipping & Returns
$3,483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30100610
- Zoro # G604967676
- Country of Origin China
- Category Lab Scales & Balances
Description
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.Adventurer balances come with a color touchscreen, an icon-based user interface, and an ergonomic design, making them easy to configure and use.Features such as specialized weighing modes, multiple connectivity options, and AutoCal€šÃ‘¢ provide versatility and flexibility for a variety of applications.Durable construction, large weighing surfaces, a space-saving draftshield design, and full housing in-use cover allow for use in lab, education and industrial environments.Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Totalization/Statistics, Formulation, Density Determination, Display Hold.Metal base, ABS top housing, stainless steel pan, glass draftshield with 2-piece top mounted side doors & sliding top door (1mg models only), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, full housing in-use cover.Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, up to 9 operating languages.
Display: 4.3'' (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness Communication: RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock. Operation: AC adapter (included) Maximum Capacity: 520 g Readability: 1 mg Pan Size: 5.1 in (130 mm) Internal Calibration: Not Applicable Draftshield: Included Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 13.39 in x 13.93 in x 9.05 in (340 mm x 354 mm x 230 mm) (HxLxW) In-Use Cover: Included Legal for Trade: Not Applicable Net Weight: 12.8 lb (5.8 kg) Pan Construction: Stainless Steel Stabilization Time: 2 s
Research or further manufacturing use only, not for food or drug use.
Display: 4.3'' (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness Communication: RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock. Operation: AC adapter (included) Maximum Capacity: 520 g Readability: 1 mg Pan Size: 5.1 in (130 mm) Internal Calibration: Not Applicable Draftshield: Included Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 13.39 in x 13.93 in x 9.05 in (340 mm x 354 mm x 230 mm) (HxLxW) In-Use Cover: Included Legal for Trade: Not Applicable Net Weight: 12.8 lb (5.8 kg) Pan Construction: Stainless Steel Stabilization Time: 2 s
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- CLEAN BOTTLE EXPRESS Clean Bottle Express CBE3 9 x 0.5 x 28 in. Carboy Brush (CBE3)
- BRANSON Support Rack, 11.8 in L x 8.5 in W (CPN-916-042)
- SP SCIENCEWARE Rack, 60 places (F18746-0001)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- KIDDE Co2 Cylinder Weigh Scale Analytical Balances And Scale (81-982505-000)
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- Ohaus Lab Scales & Balances