Zoro Homepage

Cover, Plastic, 6.5" H, 1.6" W, 6.5" D

  • Mfr # 30400180

  • Zoro # G2115963


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Depth
6.5 in
For Use With
Dry Block Heaters
Height
6.5 in
Width
1.6 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400180
Zoro #
G2115963
UPC #
-
Country of Origin
United States

Dimensions

Depth
6.5 in
Height
6.5 in
Width
1.6 in
Overall Width
1 5/8 in

Details

Item
Dry Bath Cover
For Use With
Dry Block Heaters
Material
Plastic
Base Material
Aluminum
Product Type
Cover
Compatible Product Type
Dry Block Heaters

Description

Cover, Material Plastic, For Use With Dry Block Heaters, Temp. Range (C) n/a, Accuracy N/A, Height 6.5 In., Width 1.6 In., Depth 6.5 In., Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.